Shop GENIUS TOOLS
Create Account
3/4in Dr. 46mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655246
- Zoro # G423580902
original price:Â $32.61 , new price: $29.35 , 10 percent off
new price:Â
$
29.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655246
- Zoro #
- G423580902
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 46mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655246 Professional Impact Socket SKU: 655246. This 3/4in drive, 46mm, 12-point thin wall impact socket is built for tight-clearance work while maintaining the strength expected from professional impact tooling. The thin wall profile helps access fasteners in confined spaces without sacrificing durability. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength and long service life with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide finish support a tough exterior with a strong inner core for consistent use. Key Benefits Thin wall design helps fit tight clearances without compromising impact strength. 3/4in drive and 46mm size for heavy-duty fastener applications. 12-point configuration provides secure engagement and helps reduce fastener rounding. Chromium Molybdenum Alloy Steel construction offers strength with anti-corrosive properties. Oil-quenched heat treatment and matte black oxide finish support long-term durability. Permanently stamped size markings improve organization and speed up socket selection. Designed for professional technicians and built for repeated heavy use, this socket balances access and strength for demanding work. The combination of thin wall construction, durable CR-Mo steel, and clear size identification helps streamline daily tool use while maintaining reliability and compliance with ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.