Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 7/16in Deep Impact Socket
- Mfr # 569546
- Zoro # G823582957
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569546
- Zoro #
- G823582957
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 7/16 Inch Spline #5, 1 Inch Drive, Chrome Molybdenum Steel, Heavy Duty - 569546 Deep Impact Socket This deep impact socket is built for high-torque fastening work where a secure spline fit and added reach are required. The #5 spline drive and deep profile help access recessed fasteners while maintaining stable engagement under impact use. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long service life in professional environments. Key Benefits #5 spline drive deep socket for impact applications and consistent fastener engagement. 1 7/16 inch size with 1 inch drive for heavy-duty torque transfer. 100mm overall length (3.94 inches) reaches recessed or hard-to-access fasteners. Chromium molybdenum alloy steel construction supports strength, durability, and corrosion resistance. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating helps protect the surface during repeated impact use. Permanently stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who rely on tools for long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.