1/2in Dr. 30mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448530
- Zoro # G223579939
product price:Â
$
27.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 448530
- Zoro #
- G223579939
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 30mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Durable Construction - 448530 Impact Socket This 30mm deep thin wall impact socket is built for tight-clearance fastening where standard wall thickness can interfere. The 12-point design pairs with a 1/2in drive, and the 85mm overall length provides added reach for recessed fasteners. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability. Heat treatment through oil quenching supports a tough exterior and a strong inner core, while the matte black oxide coating adds anti-corrosive protection. Key Benefits Thin wall profile helps access fasteners in tighter clearances more easily. 30mm, 12-point opening supports secure engagement across compatible fasteners. 1/2in drive size suits common impact tools and professional setups. Deep 85mm (3.35in) length improves reach for recessed fastening points. CR-Mo alloy steel construction delivers high strength and long-term durability. Oil-quenched heat treatment and black oxide coating improve wear and corrosion resistance. Permanently stamped size marking enables fast identification and better tool organization. Made to meet or exceed ANSI standards, this professional-grade socket is engineered for heavy use and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.