1 in Dr. 1-1/8 in Deep Impact Socket
- Mfr # 869536
- Zoro # G425062161
product price:Â
$
28.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 869536
- Zoro #
- G425062161
- UPC #
- 193016836760
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1-1/8 Inch Size 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 869536 Impact Socket SKU: 869536. This deep, 6-point impact socket is built for 1 in drive impact use in professional hand tool setups. The 1-1/8 in size and deep 90mm (3.54 in) overall length help reach fasteners while keeping a stable, high-torque engagement. Manufactured from Chromium Molybdenum alloy steel (CR-Mo), it is designed for strength, durability, and anti-corrosion performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior with a strong inner core for long-term service. Key Benefits 6-point impact socket design helps reduce rounding under heavy torque loads. Deep 90mm (3.54 in) length improves access to recessed fasteners. 1 in drive size fits heavy-duty impact tools and professional drive systems. Chromium Molybdenum alloy steel delivers high strength and long wear life. Matte black oxide coating adds durability and supports corrosion resistance. Oil-quenched, heat-treated construction provides tough exterior and strong core. Permanently stamped size markings enable quick identification and better tool organization. The combination of CR-Mo construction, deep profile, and durable finish supports consistent performance over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.