Shop GENIUS TOOLS
Create Account
1 in Dr. 38mm Hex & 20mm Sq. Dual Budd Wheel Socket
- Mfr # 849038B
- Zoro # G425062178
product price:Â
$
47.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849038B
- Zoro #
- G425062178
- UPC #
- 193016835893
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Dual Budd Wheel Socket 38mm Hex and 20mm Size 1 Inch Drive Heavy-Duty CR-Mo Steel - 849038B Impact Socket This 1 in drive dual Budd wheel impact socket combines a 38mm hex and 20mm square in one heavy-duty tool. Built for demanding service work, it's designed to deliver dependable fit, controlled engagement, and consistent results when working with Budd-style wheel hardware. Made from Chromium Molybdenum Alloy Steel, it balances high strength with anti-corrosive properties for long-term durability. A tough matte finish improves grip and makes cleanup easier after hard use, while permanent size stamping supports fast identification in any tool setup. Key Benefits Dual Budd design: 38mm hex and 20mm square in one socket. 1 in drive impact socket built for heavy-duty service applications. 90mm overall length supports reach while maintaining control and stability. CR-Mo alloy steel construction delivers strength, durability, and anti-corrosive performance. Matte finish improves handling, reduces glare, and cleans up quickly. Permanently stamped sizes make identification quick, clear, and long-lasting. SKU 849038B is a professional-grade choice for technicians who need a durable, easy-to-identify Budd wheel socket that stands up to repeated heavy use. Its compact 90mm length, tough finish, and CR-Mo build help keep performance consistent over the long haul.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.