Shop GENIUS TOOLS
Create Account
1/2in Dr. T-30 Tamperproof Star Bit Socket 230mmL
- Mfr # 408+7830
- Zoro # G323580545
product price:Â
$
14.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7830
- Zoro #
- G323580545
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 1/2 Inch Drive 230mm Length Durable S2 Steel - 408+7830, Tamperproof Bit Socket This 1/2in drive T-30 tamperproof star bit socket is built for consistent fit and controlled torque transfer in demanding service work. The 230mm (9.06in) overall length helps reach recessed or obstructed fasteners while maintaining stable engagement. Made from high speed steel for strength, durability, and anti-corrosive properties, it supports long-term use in professional environments. Permanently stamped size markings simplify identification and tool organization during fast-paced jobs. Key Benefits 1/2in drive T-30 tamperproof star bit socket for secure fastener engagement. 230mm (9.06in) length improves access to hard-to-reach applications. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help maintain performance in typical shop conditions. Permanently stamped size markings support quick identification and organization. Securely attached, interchangeable design built for rigorous professional technician use. Designed and made for professional-grade use, this bit socket balances reach, identification, and durability for repeated daily service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.