Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Pentacle Bit Socket 110mmL
- Mfr # 308+5430
- Zoro # G423580629
product price:Â
$
8.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+5430
- Zoro #
- G423580629
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-30 Size 3/8 Inch Drive 110mm Length Durable Steel Construction - 308+5430 Professional Bit Socket This 3/8 inch drive T-30 pentacle bit socket is built for precise fastener engagement with a professional ratchet and extension setup. The 110mm (4.33 inches) overall length provides added reach while maintaining a compact, controlled feel for service and maintenance work. Constructed from High Speed Steel for strength and durability, it also features anti-corrosive properties to help resist wear in demanding environments. Size markings are stamped directly on the socket to keep identification fast and permanent in busy tool storage. Key Benefits 3/8 inch drive T-30 pentacle bit socket supports common professional hand tool systems. 110mm overall length helps reach fasteners without sacrificing control and stability. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help reduce rust and maintain consistent tool performance. Permanently stamped size markings make identification quick in toolboxes and carts. Securely attached, interchangeable bit socket design handles rigorous technician use. Meets or exceeds ANSI standards for dependable fit, safety, and consistent quality. Designed for professional technicians and built for heavy use, this bit socket emphasizes reliable engagement, clear size identification, and durable steel construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.