Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Tamperproof Star Bit Socket 190mmL
- Mfr # 408+7740
- Zoro # G723579811
product price:Â
$
15.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7740
- Zoro #
- G723579811
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-40 Size 1/2 Inch Drive 190mm Length Durable Design - 408+7740 Tamperproof Bit Socket This 1/2 inch drive T-40 tamperproof star bit socket is built for consistent fit and controlled torque on tamper-resistant fasteners. The 190mm overall length (7.48 inches) adds reach for recessed or obstructed hardware while maintaining a secure, interchangeable bit-socket connection. Made from High Speed Steel, it is designed for high strength, durability, and anti-corrosive performance. Permanent size stamping supports quick identification in drawers, carts, and on-site tool organization, helping reduce downtime when switching between sizes. Key Benefits 1/2 inch drive T-40 tamperproof star bit socket for secure engagement. 190mm overall length reaches fasteners in deeper or hard-to-access locations. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped sizing enables fast identification and better tool organization. Securely attached, interchangeable design supports reliable use in professional workflows. Meets or exceeds ANSI standards established by the American National Standards Institute. Built for professional technicians and demanding shop conditions, this long-reach T-40 tamperproof star bit socket supports repeatable results over extended service life. Its materials, markings, and ANSI-aligned quality focus help keep work consistent while maintaining durability and corrosion resistance in day-to-day use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.