Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Wobble Hex Bit Socket 180mmL
- Mfr # 340+4750
- Zoro # G923582802
product price:Â
$
18.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+4750
- Zoro #
- G923582802
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Wobble Style 3/8 Inch Drive 180mm Length Durable Design - 340+4750, Professional Hex Bit Socket This 10mm wobble-style hex bit socket is built for controlled fastener engagement where access and reach matter. The 3/8 inch drive interface fits common ratchets and extensions, while the 180mm overall length helps work in deeper or more recessed locations. Made from high speed steel, it's designed for strength, durability, and corrosion resistance in demanding shop conditions. Permanent size stamping supports quick identification and consistent tool organization across professional kits. Key Benefits 10mm hex bit size supports consistent fit on compatible hex fasteners. 3/8 inch drive works with standard ratchets, torque tools, and extensions. 180mm (7.09 inches) length improves reach in tight or recessed spaces. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help maintain performance in harsh working environments. Stamped size markings provide fast identification and better tool organization. Securely attached yet interchangeable bit design supports dependable daily use. SKU: 340+4750. A practical choice for durability-focused tool sets where reliable hex bit performance is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.