Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 5/8in 12-pt Hand Socket
- Mfr # 675252
- Zoro # G523583384
original price:Â $15.15 , new price: $13.64 , 9 percent off
new price:Â
$
13.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675252
- Zoro #
- G523583384
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 5/8 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675252 Professional Hand Socket SKU: 675252. This 3/4 inch drive hand socket is sized at 1 5/8 inch and built with a 12-point profile for secure fastener engagement. With an overall length of 58mm (2.28 inches), it's a compact option for controlled work where consistent fit matters. Made from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for strength and durability while offering anti-corrosive properties. A chrome polished finish supports corrosion resistance, and permanently stamped sizing helps keep tool identification fast and reliable. Key Benefits 1 5/8 inch, 12-point hand socket for dependable fastener contact and fit. 3/4 inch drive size supports strong engagement with compatible drive tools. 58mm (2.28 inch) overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help maintain performance in demanding shop environments. Chrome polished finish is tough and resistant to corrosion over time. Size is stamped permanently for quick identification and better tool organization. Built for professional technicians, it's designed to perform through long-term, heavy use while maintaining easy size recognition and consistent durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.