Shop GENIUS TOOLS
Create Account
1/2in Dr. 41mm 12-pt. Hand Socket
- Mfr # 433841
- Zoro # G723580305
original price:Â $22.95 , new price: $15.50 , 32 percent off
new price:Â
$
15.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433841
- Zoro #
- G723580305
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 41mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433841 Hand Socket This 41mm hand socket is built for consistent fit and repeatable torque transfer on compatible fasteners. The 12-point profile helps seat the socket securely, while the 1/2 inch drive size keeps it broadly compatible with common ratchets and handle tools. Made from chromium-vanadium steel alloy, it's designed for high strength and long service life. A chrome polished finish adds corrosion resistance, and permanently stamped size markings support fast identification during setup and tool organization. Key Benefits 41mm 12-point hand socket promotes secure engagement and reduced slippage. 1/2 inch drive size works with many ratchets, extensions, and handles. 55mm overall length balances access, leverage control, and compact storage. Chromium-vanadium steel alloy construction supports high strength and durability. Chrome polished finish resists corrosion and holds up to demanding shop conditions. Stamped size markings provide permanent, quick identification for better tool organization. SKU: 433841. Designed and made for professional technicians, this socket is built to perform under heavy use while maintaining clear identification and a corrosion-resistant surface. Its combination of 12-point fit, durable alloy construction, and ANSI-aligned quality supports dependable results in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.