1 in Dr. 43mm 12-pt Hand Socket
- Mfr # 837043
- Zoro # G125062324
product price:Â
$
26.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 837043
- Zoro #
- G125062324
- UPC #
- 193016143547
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 43mm 1 Inch Drive 12-Point CR-Mo Durable Impact Socket - 837043 Professional Hand Socket SKU: 837043. This 1 in drive 43mm 12-point hand socket is built for consistent fit and dependable performance on demanding fasteners. Its 12-point profile supports secure engagement, while the 70mm overall length helps balance access and control during service work. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive properties. A chrome polished finish adds extra resistance to corrosion, and permanently stamped sizing makes identification fast during tool organization. Key Benefits 1 in drive, 43mm 12-point configuration for precise fastener engagement. 70mm overall length supports reach and control in tight working areas. Chromium Molybdenum alloy steel construction for strength and long service life. Anti-corrosive material properties help withstand harsh shop and field environments. Chrome polished finish resists corrosion and maintains a durable surface. Permanently stamped size marking improves organization and quick identification. Meets or exceeds ANSI standards for quality and safety expectations. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.