Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Stud Remover Socket
- Mfr # 487418
- Zoro # G723584280
product price:Â
$
17.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487418
- Zoro #
- G723584280
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 9/16 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 487418, Stud Remover Socket This 1/2in drive stud remover socket is built for controlled removal of 9/16in studs in professional service environments. Its jaw-style gripping action tightens as you work, helping you handle stubborn studs with less slipping and more consistent engagement. Made from chromium-vanadium steel alloy, it delivers high strength and durability while offering anti-corrosive properties for long-term shop use. The 74mm (2.91in) overall length supports access and stability when paired with common 1/2in drive ratchets and breakers. Key Benefits 9/16in stud remover socket for 1/2in drive setups in service bays. 74mm (2.91in) overall length balances access, control, and tool stability. Chrome vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Jaw mechanism tightens via rear hex nut for a secure stud grip. Stamped size markings provide quick identification and improved tool organization. Meets or exceeds ANSI standards for dependable professional hand tool performance. To use, place the socket over the stud and tighten the jaws by turning the rear hex drive nut counter-clockwise. This simple adjustment helps the socket bite firmly as torque is applied, supporting repeatable results on heavily used or corrosion-prone fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.