Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/32in(12 pt.) Deep Hand Socket
- Mfr # 275207
- Zoro # G523582103
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275207
- Zoro #
- G523582103
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7/32 Inch 1/4 Inch Drive 12-Point Chrome Finish Durable Construction - 275207 hand socket This 1/4in drive deep hand socket is built for consistent fit and controlled engagement on 7/32in fasteners. The 12-point design helps align the socket quickly, while the deep profile supports access where extra reach is needed. Constructed from Chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance. Size markings are stamped for clear identification, supporting faster tool selection and better organization in professional or personal tool setups. Key Benefits 1/4in drive deep hand socket fits 7/32in fasteners with 12-point engagement. 50mm (1.97in) overall length provides added reach in tight access points. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help the socket resist wear and deterioration. Chrome polished finish is tough and designed to resist corrosion. Stamped size markings support quick identification and consistent tool organization. Designed for heavy, repeat use, this professional-grade deep socket focuses on reliability and straightforward identification. With durable alloy construction, a corrosion-resistant chrome finish, and ANSI-aligned performance expectations, it supports accurate work while staying easy to find and maintain in a working tool collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.