Shop GENIUS TOOLS
Create Account
1 in Dr. 45mm Impact Socket
- Mfr # 847045
- Zoro # G625062244
product price:Â
$
44.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847045
- Zoro #
- G625062244
- UPC #
- 193016856034
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 45mm 1 Inch Drive Heavy-Duty CR-Mo Steel - 847045 Impact Socket This 45mm impact socket is built for professional, high-torque fastening where strength and longevity matter. It fits a 1 in drive system and is sized for clear, consistent engagement during heavy-duty service work. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. An oil-quenched heat treatment and matte black oxide coating support a tough exterior and a strong inner core for long-term durability. Key Benefits 1 in drive, 45mm impact socket design suited to heavy-duty torque applications. 70mm overall length helps reach fasteners while maintaining stable tool control. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist wear for long-term professional service. Stamped size markings provide permanent, fast identification during tool organization. SKU 847045 is designed for professional technicians who rely on consistent fit, durable materials, and easy identification in demanding environments. With its CR-Mo steel construction, controlled heat treatment, and black oxide finish, it is built to perform under heavy use while maintaining dependable strength and corrosion resistance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.