Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Deep Impact Socket
- Mfr # 497824
- Zoro # G823583237
original price:Â $6.70 , new price: $6.03 , 10 percent off
new price:Â
$
6.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497824
- Zoro #
- G823583237
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 3/4 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497824 Professional Impact Socket This 3/4 inch deep impact socket is built for 1/2 inch drive impact applications where fasteners sit recessed or require added reach. The 6-point geometry is designed to seat securely on the fastener for dependable torque transfer while helping reduce corner rounding. Engineered for professional technicians, it features a heat-treated body and a matte black oxide finish for a tough working exterior. Permanently stamped size markings support fast identification when organizing sockets in a drawer, cart, or case. Key Benefits 3/4 inch 6-point profile helps reduce rounding and improves torque transfer. 1/2 inch drive fit supports common impact tools and ratchet setups. Deep length design reaches recessed fasteners with improved access and control. Chrome molybdenum steel construction supports high strength and heavy-duty durability. Oil-quenched heat treatment provides a tough exterior and strong inner core. Matte black oxide coating offers a durable finish for demanding shop conditions. Stamped size markings stay readable for quick identification and organization. Overall length is 78mm (3.07 inches), balancing clearance and reach without being cumbersome. SKU: 497824.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.