3/4in Dr. 1 1/16in Extra long Impact Socket
- Mfr # 669834
- Zoro # G623580535
product price:Â
$
121.90
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669834
- Zoro #
- G623580535
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/16 Inch Extra Long Budd Wheel 3/4 Inch Drive Heavy Duty - 669834 Professional Impact Socket Built for demanding service work, this extra long Budd wheel impact socket combines a 3/4 inch drive with a 1 1/16 inch size to help handle high-torque fastening. The 230mm (9.06 inch) overall length is designed to improve access where standard sockets fall short. Made from Chromium Molybdenum Alloy Steel, it's engineered for strength and durability while providing anti-corrosive properties. A tough, matte finish supports secure handling and makes cleanup easier after heavy use. Key Benefits Extra long 230mm reach helps access recessed or obstructed Budd wheel fasteners. 3/4 inch drive size supports heavy duty impact use and higher torque. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh shop environments. Sizes are stamped for permanent, quick identification during tool selection. Tough matte finish improves grip, reduces glare, and simplifies cleaning. Meets or exceeds ANSI standards for dependable professional tool performance. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.