1 in Dr. 48mm Hand Socket
- Mfr # 827048
- Zoro # G125062188
product price:Â
$
29.11
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827048
- Zoro #
- G125062188
- UPC #
- 193016835008
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 48mm 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 827048 Professional Hand Socket SKU: 827048. This 48mm, 6-point hand socket is built for high-torque work with a 1 in drive tool. Its 70mm overall length helps balance access and strength while keeping the profile compact for heavy-duty service. Made from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. A chrome polished finish adds toughness and corrosion resistance, and the permanently stamped size marking supports fast identification during tool organization. Key Benefits 48mm 6-point profile helps reduce fastener rounding during high torque. 1 inch drive size supports heavy-duty applications requiring added strength. 70mm overall length provides practical reach without excess bulk. Chromium Molybdenum Alloy Steel construction delivers long-lasting durability under load. Chrome polished finish resists corrosion and stays tough in daily use. Stamped size markings improve tool organization and quick socket identification. Meets or exceeds ANSI standards for dependable, professional-grade fit and performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining clear identification and corrosion resistance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.