Shop GENIUS TOOLS
Create Account
3/4in Dr. 39mm Hand Socket
- Mfr # 625239
- Zoro # G823579841
original price:Â $15.15 , new price: $13.64 , 9 percent off
new price:Â
$
13.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625239
- Zoro #
- G823579841
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 39mm 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 625239 Hand Socket This 39mm, 6-point hand socket is built for consistent fit and torque on compatible fasteners. With a 3/4in drive and 58mm overall length (2.28 inches), it balances reach and control for demanding service work where larger drive tools are standard. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, while permanently stamped size markings support fast identification during tool organization and daily use. Key Benefits 39mm 6-point design helps reduce slipping and fastener rounding under load. 3/4in drive size suits higher-torque applications and heavier-duty tool setups. 58mm overall length supports access while maintaining solid control and leverage. Chromium Molybdenum Alloy Steel construction provides strength, durability, and anti-corrosive properties. Chrome polished finish resists corrosion and maintains a clean, professional appearance. Stamped size markings enable quick identification for faster work and better organization. Meets or exceeds ANSI standards for dependable performance and consistency. SKU 625239 is designed for professional-grade, long-term service use, with specifications and markings that prioritize durability and efficiency in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.