Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/8in(16mm) Spark Plug Socket
- Mfr # 326016
- Zoro # G523582776
original price:Â $5.61 , new price: $5.05 , 9 percent off
new price:Â
$
5.05
/ea
Sold in multiples of 2 for
$10.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326016
- Zoro #
- G523582776
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spark Plug Socket 16.0mm (5/8 Inch) 3/8 Inch Drive Chrome Vanadium Steel Precision Fit - 326016 Spark Plug Socket This 3/8 inch drive spark plug socket is sized at 16.0mm (5/8 inch) for controlled spark plug removal and installation. The 63mm overall length helps balance access and stability when working around tight engine components. Built from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Permanent size stamping supports fast identification during service work and consistent organization in a busy toolbox. Key Benefits 16.0mm (5/8in) precision fit helps reduce rounding and improves control. 3/8in drive compatibility pairs with common ratchets and extensions. 63mm overall length balances reach and handling in confined engine bays. Chrome vanadium steel alloy provides strength and long-term durability. Anti-corrosive properties help resist rust in demanding shop environments. Size is permanently stamped for quick, reliable identification and organization. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians and serious DIY maintenance, this socket focuses on accurate sizing, durable materials, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.