Shop GENIUS TOOLS
Create Account
3/8in Dr. 25/32in Deep Hand Socket 12-Point
- Mfr # 376325
- Zoro # G123579503
product price:Â
$
5.73
/ea
Sold in multiples of 2 for
$11.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376325
- Zoro #
- G123579503
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 25/32 Inch 3/8 Inch Drive 12-Point Durable Chrome Finish - 376325 (Deep Hand Socket) This deep hand socket is built for consistent fastening work where reach, durability, and fast size identification matter. It pairs a 3/8 inch drive with a 25/32 inch, 12-point profile to help fit common ratchets and accessories while maintaining a secure, controlled engagement. Constructed from Chromium-vanadium steel alloy and finished in a tough chrome polish, it's designed to handle repeated use and resist corrosion. Clear, stamped markings support quick selection and better tool organization in busy professional or personal toolkits. Key Benefits 25/32 inch, 12-point profile helps reduce slippage on compatible fasteners. 3/8 inch drive size fits many common ratchets and drive tools. Deep socket length (63mm / 2.48 inches) improves access on recessed hardware. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish offers tough, corrosion-resistant protection in demanding environments. Stamped size markings support quick identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. With durable materials, corrosion resistance, and easy-to-read markings, it's a practical deep socket choice for technicians who need reliable fit, repeatable performance, and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.