Shop GENIUS TOOLS
Create Account
3/4in Dr. 49mm Deep Impact Socket
- Mfr # 649549
- Zoro # G023580753
product price:Â
$
69.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649549
- Zoro #
- G023580753
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 49mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649549 Impact Socket This 3/4in drive, 49mm deep impact socket is built for professional technicians who need consistent fit, strength, and reach on heavy-duty fasteners. The deep profile helps access recessed hardware while maintaining the durability expected from an impact-rated socket. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for demanding shop environments. A heat-treated, oil-quenched body and matte black oxide coating support long service life and reliable performance under impact use. Key Benefits 3/4 inch drive and 49mm deep design supports heavy-duty impact applications. 100mm overall length provides reach without sacrificing control or strength. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive material properties help withstand harsh working conditions over time. Oil-quenched heat treatment improves core strength for repeated professional use. Matte black oxide coating creates a tough exterior suited to impact work. Permanently stamped size markings simplify organization and quick identification. SKU: 649549. Designed for professional-grade use, it maintains dependable performance through a lifetime of heavy service in demanding toolboxes and work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.