1/2in Dr. 29mm Deep Impact Socket
- Mfr # 417829
- Zoro # G123583524
original price:Â $12.29 , new price: $11.06 , 10 percent off
new price:Â
$
11.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417829
- Zoro #
- G123583524
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 29mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417829 Deep Impact Socket This 29mm deep impact socket is built for high-torque fastening and removal with impact tools. The 6-point design helps maintain a solid fit on fasteners, supporting consistent torque transfer while reducing the chance of rounding. With a 1/2in drive and 78mm (3.07in) overall length, it reaches recessed hardware while keeping sizing easy to verify. The size is stamped for quick identification in drawers, carts, and socket rails. Key Benefits 29mm 6-point impact socket for secure fastener engagement and torque transfer. 1/2in drive size supports common impact wrenches and heavy-duty ratchets. 78mm (3.07in) deep length reaches recessed fasteners in tight assemblies. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating helps protect the surface during daily shop use. Meets or exceeds ANSI standards for professional-grade fit and performance. Designed for professional technicians and heavy-use environments, this socket emphasizes durability, clear identification, and consistent performance. SKU: 417829.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.