1 in Dr. 64mm Deep Impact Socket
- Mfr # 849564
- Zoro # G925062203
product price:Â
$
130.26
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849564
- Zoro #
- G925062203
- UPC #
- 193016192583
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 64mm 1 Inch Drive Chrome Molybdenum Heavy Duty - 849564 Impact Socket This 1 in drive 64mm deep impact socket is built for high-torque fastening and removal where strength, fit, and consistent performance matter. The deep profile and 120mm (4.72 in) overall length provide added reach while maintaining a stable connection to impact tools. Constructed from Chromium Molybdenum Alloy Steel, it's designed to deliver high strength and durability with anti-corrosive properties. A matte black oxide coating and oil-quenched heat treatment support a tough exterior and a strong inner core for long-term professional use. Key Benefits 1 in drive, 64mm deep impact socket supports demanding high-torque applications. 120mm (4.72 in) overall length adds reach without sacrificing control. Chrome molybdenum alloy steel provides high strength and lasting durability. Anti-corrosive material and matte black oxide coating help resist wear. Oil-quenched heat treatment creates a tough exterior and strong inner core. Permanently stamped size markings improve identification and tool organization. SKU: 849564. Designed and made for professional technicians, this socket is engineered for repeated heavy use while keeping sizing easy to confirm at a glance. Its material choice, heat treatment, and finish are selected to maintain durability and reliability under impact service conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.