Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Cr-Mo Thin wall Impact Socket
- Mfr # 443813
- Zoro # G223579748
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443813
- Zoro #
- G223579748
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13mm Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 443813 Impact Socket This 1/2in drive, 13mm thin wall impact socket is built for high-torque fastening where clearance is limited. The thin wall profile supports access in tighter spaces while maintaining strength for impact use. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high durability with anti-corrosive properties. The matte black oxide finish and oil-quenched heat treatment help deliver a tough exterior and strong inner core for long-term professional service. Key Benefits 1/2in drive 13mm thin wall design supports access in tight areas. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Matte black oxide coating helps protect against wear and corrosion. Oil-quenched heat treatment creates tough exterior and strong inner core. 38mm overall length keeps the socket compact for controlled handling. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU: 443813.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.