Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/8in Cr-Mo Thin wall Impact Socket
- Mfr # 463828
- Zoro # G723582231
original price:Â $6.16 , new price: $5.54 , 10 percent off
new price:Â
$
5.54
/ea
Sold in multiples of 2 for
$11.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463828
- Zoro #
- G723582231
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/8 Inch Thin Wall 1/2 Inch Drive CR-Mo Steel High Strength - 463828 Impact Socket This thin wall impact socket is built for professional hand tool use where clearance is limited. It combines a 1/2 inch drive with a 7/8 inch socket size in a compact 42mm (1.65 inch) overall length, helping maintain access around tight fasteners without sacrificing strength. Constructed from Chromium Molybdenum Alloy Steel (Cr-Mo), it is designed for high strength, durability, and anti-corrosive performance. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long service life in demanding shop conditions. Key Benefits Thin wall design supports access to fasteners in tighter clearances. 1/2 inch drive with 7/8 inch size fits common impact applications. 42mm overall length offers compact handling and improved maneuverability. Cr-Mo alloy steel provides high strength with anti-corrosive properties. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating helps protect the finish during heavy use. Permanently stamped size markings improve organization and quick identification. SKU: 463828. A practical choice for building a dependable impact socket lineup focused on strength, fit, and long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.