Shop GENIUS TOOLS
Create Account
3/4in Dr. 39mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655239
- Zoro # G623580689
original price:Â $20.28 , new price: $18.25 , 10 percent off
new price:Â
$
18.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655239
- Zoro #
- G623580689
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 39mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655239 Professional Impact Socket This 39mm, 12-point thin wall impact socket is built for professional service work where strong torque transfer and tight clearances matter. With a 3/4in drive and 58mm (2.28in) overall length, it fits common impact setups while maintaining a compact working profile. Constructed from Chromium Molybdenum Alloy Steel, it balances high strength with durability and anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment support long-term performance, and permanently stamped size markings help keep tool identification fast and consistent. Key Benefits 39mm 12-point thin wall design reaches fasteners in tighter clearances. 3/4in drive size suits professional impact tools and heavy-duty applications. 58mm (2.28in) overall length offers control without excessive extension. Chromium Molybdenum Alloy Steel delivers high strength and durability. Oil-quenched heat treatment improves core strength for lifetime professional use. Matte black oxide coating adds a tough exterior with anti-corrosive properties. Permanently stamped size markings support quick identification and organized storage. SKU: 655239. Designed and made for professional technicians, it is built to perform under heavy use while keeping access advantages of a thin wall profile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.