Shop GENIUS TOOLS
Create Account
3/4in Dr. 33mm Impact Socket
- Mfr # 645233
- Zoro # G523581700
original price:Â $15.81 , new price: $14.23 , 9 percent off
new price:Â
$
14.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645233
- Zoro #
- G523581700
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 33mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645233 Impact Socket This 33mm, 6-point impact socket is built for high-torque fastening and removal with a 3/4in drive. Its 57mm (2.24in) overall length supports compact access while maintaining a solid, stable engagement on fasteners. Made from Chromium Molybdenum Alloy Steel, it's designed for strength, durability, and anti-corrosive performance. Size markings are stamped for fast identification, helping keep tool sets organized and consistent in busy professional environments. Key Benefits 6-point 33mm impact design helps reduce rounding under high torque loads. 3/4in drive size fits heavy-duty impact tools and professional setups. 57mm overall length balances access, control, and socket stability during use. Chrome molybdenum alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durable protection for long-term shop use. Permanently stamped size markings make identification quick and tool organization easier. SKU: 645233.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.