1 in Dr. 67mm Impact Socket
- Mfr # 847067
- Zoro # G325062285
product price:Â
$
134.64
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847067
- Zoro #
- G325062285
- UPC #
- 193016177122
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 67mm 1 Inch Drive Heavy-Duty CR-Mo Steel - 847067 Impact Socket SKU: 847067. This 1 in drive 67mm impact socket is built for high-torque applications where strength, fit, and long-term durability matter. Manufactured from Chromium Molybdenum Alloy Steel, it delivers the toughness expected in professional hand tools while helping resist corrosion in demanding shop conditions. The socket features a 95mm (3.74 in) overall length for controlled access and stable engagement. For fast size recognition during tool changes, the size markings are permanently stamped, supporting better organization and reducing time spent searching through sockets. Key Benefits 1 in drive, 67mm impact socket designed for high-torque impact use. 95mm overall length balances reach with control in tight working areas. Chromium Molybdenum alloy steel construction supports strength and long service life. Anti-corrosive material properties help maintain performance in harsh environments. Oil-quenched heat treatment improves inner core strength and exterior toughness. Matte black oxide coating adds protection while maintaining a professional finish. Permanently stamped size markings improve identification and tool organization. Built to meet or exceed ANSI standards, this impact socket is engineered for professional technicians who rely on consistent performance under heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.