Shop GENIUS TOOLS
Create Account
#5 Spline Drive 24mm Deep Impact Socket
- Mfr # 549524
- Zoro # G923581379
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 549524
- Zoro #
- G923581379
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 24mm Spline, 1/2 Inch Drive, Chrome Molybdenum (CR-Mo) Heavy Duty - 549524 Impact Socket This 24mm deep impact socket is built for high-torque fastening where durability, fit, and quick size recognition matter. The #5 spline drive profile and deep length help with access, while the professional-grade construction supports repeated heavy use. Made from Chromium Molybdenum alloy steel, the socket is engineered for strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and a strong inner core for long-term reliability. Key Benefits #5 spline drive deep impact socket handles demanding high-torque impact applications. 24mm size with 100mm overall length reaches deeper, harder-to-access fasteners. Chromium molybdenum alloy steel delivers strength, durability, and anti-corrosive performance. Heat treated via oil quenching for a durable exterior and strong inner core. Matte black oxide coating helps protect the socket during professional daily use. Permanently stamped size markings support fast identification and better tool organization. SKU 549524 is designed and made for professional technicians who need consistent performance under heavy use. With a deep profile, durable CR-Mo construction, and clear stamped markings, it supports efficient work while maintaining strength and longevity in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.