Shop GENIUS TOOLS
Create Account
1 in Dr. 75mm Deep Impact Socket
- Mfr # 849575
- Zoro # G525062252
product price:Â
$
175.01
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849575
- Zoro #
- G525062252
- UPC #
- 193016159913
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 75mm Deep 1 Inch Drive Chrome Molybdenum Heavy Duty - 849575 Impact Socket This 1 in drive, 75mm deep impact socket is built for demanding fastening and removal tasks where high torque is required. The 150mm overall length supports improved access in deeper or recessed applications while maintaining a stable fit on compatible tools. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for strength, durability, and corrosion resistance. The size is stamped for fast, permanent identification during tool selection and organization. Key Benefits 1 in drive impact socket designed for heavy-duty, high-torque applications. 75mm deep profile improves reach on recessed fasteners and components. 150mm overall length balances access, control, and leverage during use. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion in demanding shop environments. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who depend on consistent performance over years of heavy use. SKU: 849575.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.