Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 5/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695242
- Zoro # G123584699
original price:Â $15.80 , new price: $14.22 , 10 percent off
new price:Â
$
14.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695242
- Zoro #
- G123584699
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 5/16 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695242 Professional Impact Socket This 1 5/16 inch thin wall impact socket is built for tight-clearance fastening where standard impact sockets may be too bulky. The 12-point design helps seat securely on compatible fasteners for steady engagement under impact use. Constructed from Chromium Molybdenum Alloy Steel and finished in matte black oxide, it's designed for long-term durability and corrosion resistance. The 3/4 inch drive and 57mm (2.24 inch) overall length support professional tool setups requiring a compact, heavy-duty socket. Key Benefits Thin wall profile improves access in tight clearances and confined work areas. 1 5/16 inch 12-point configuration supports secure engagement and torque transfer. 3/4 inch drive size fits professional impact tools and heavy-duty applications. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Oil-quenched heat treatment supports tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and reduces surface wear. Stamped size markings provide quick identification and better tool organization. SKU: 695242.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.