Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm Hex Wheel Torque Socket, 120ft.lb.
- Mfr # 422M120D
- Zoro # G923581355
product price:Â
$
36.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422M120D
- Zoro #
- G923581355
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 22mm 1/2 Inch Drive 120 ft.lbs (163Nm) High Precision Durable - 422M120D Torque Socket This 22mm hex wheel torque socket is built for controlled tightening where repeatable torque matters. It pairs with 1/2 inch drive impact tools using torque extensions/sticks to help deliver a targeted 120 ft.lbs (163Nm) output while supporting fast, consistent work. With a 220mm (8.66 inch) overall length and permanently stamped size markings, it's designed to stay easy to identify and practical to handle in busy toolboxes and shop environments. Chromium-vanadium steel alloy construction adds strength and anti-corrosive durability for long service life. Key Benefits 22mm hex wheel torque socket for controlled tightening to 120 ft.lb output. 1/2 inch drive format supports common impact tools and shop torque workflows. 220mm (8.66 inch) length balances reach and stable handling. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Permanently stamped size marking improves organization and fast identification. Torque extension/stick design enables quick lug nut and fastener torqueing. Tested accuracy within 4% or less for repeatable results. It's a dependable choice when you need a specific torque value without sacrificing speed or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.