Shop GENIUS TOOLS
Create Account
1/2in Dr.1 1/16in Hex Wheel Torque Socket, 140ft.lb.
- Mfr # 434S140D
- Zoro # G723583238
original price:Â $36.74 , new price: $33.07 , 9 percent off
new price:Â
$
33.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 434S140D
- Zoro #
- G723583238
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 1 1/16 Inch Size 1/2 Inch Drive 140 ft-lbs (190Nm) High Precision - 434S140D torque socket This 1/2in drive 1 1/16in hex wheel torque socket is built for consistent torque delivery at 140 ft-lbs (190Nm). It supports quick, repeatable tightening when used with torque extensions or sticks, helping reduce over- or under-torquing on fasteners and lug nuts. Constructed from chromium-vanadium steel alloy, it balances strength with anti-corrosive protection for long service life. The 220mm (8.66in) overall length provides added reach and improved access while maintaining tool control. Key Benefits Delivers 140 ft-lbs (190Nm) torque for controlled fastening applications. 1/2in drive with 1 1/16in hex wheel design for secure fit. 220mm (8.66in) overall length improves reach in tighter working areas. Chromium-vanadium steel alloy adds strength, durability, and corrosion resistance. Stamped size markings provide fast identification and cleaner tool organization. Designed for quick use with torque extensions; tested accuracy within 4%. Meets or exceeds ANSI standards for professional-grade performance expectations. Its high-accuracy design and clear size identification help streamline routine wheel and fastener work in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.