Shop GENIUS TOOLS
Create Account
1 in Dr. Torque Extension Bar, 650 ft.lb./880 Nm
- Mfr # 887650
- Zoro # G525062344
product price:Â
$
114.80
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887650
- Zoro #
- G525062344
- UPC #
- 193016121767
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 1 Inch Drive 650 ft-lbs (880Nm) Heavy Duty Torque Stick - 887650 Professional Torque Extension Built for professional technicians, this 1 in drive torque extension (torque stick) helps control applied torque when used with impact tools. Rated to 650 ft.lbs. (880Nm), it supports consistent tightening on demanding fasteners and helps reduce the risk of over-torquing during repetitive work. Constructed from chromium-vanadium steel alloy for strength and durability, it also offers anti-corrosive properties for long service life. Size markings are stamped for quick identification, supporting better organization in busy shop environments. Key Benefits Rated to 650 ft.lbs. (880Nm) for heavy-duty torque control. 1 inch drive size fits compatible sockets and impact tool setups. 254mm (10 inch) overall length improves access and working reach. Chromium-vanadium steel alloy provides strength, durability, and corrosion resistance. Stamped size identification supports fast selection and long-term tool organization. Quick, easy torque limiting helps reduce over-tightening with impact tools. Tested accuracy with 4% or less error for consistent, repeatable results. SKU: 887650. Built to perform reliably over a lifetime of heavy use while delivering controlled torque where it matters.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.