Shop GENIUS TOOLS
Create Account
1/2in Dr. 21mm Hex Wheel Torque Socket, 147ft.lb.
- Mfr # 421M147D
- Zoro # G323581443
product price:Â
$
36.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421M147D
- Zoro #
- G323581443
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 21mm 1/2 Inch Drive 147 ft.lbs (200Nm) High-Precision Durable Design - 421M147D torque socket This 1/2 inch drive 21mm hex wheel torque socket is designed for controlled, repeatable torque work on fasteners and lug nuts when used with impact tools and torque extensions/sticks. It is rated at 147 ft.lb (200Nm) and built for professional technicians who need consistent results in daily service. The 220mm (8.66 inch) overall length provides practical reach and leverage while maintaining stable handling. Chromium-vanadium steel alloy construction supports strength and durability, with anti-corrosive properties suited to demanding shop conditions. Key Benefits Delivers 147 ft.lb (200Nm) torque capacity for consistent wheel fastening work. 21mm hex wheel torque socket with 1/2 inch drive compatibility. 220mm (8.66 inch) length balances access, control, and stable tool handling. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Permanently stamped size markings speed identification and support organized tool storage. Designed for torque extensions/sticks; tested accuracy within 4% or less. Meets or exceeds ANSI standards for professional-grade shop tool performance. SKU 421M147D helps streamline inventory and tool set tracking, while the clear size stamping keeps the correct socket easy to locate during service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.