Shop GENIUS TOOLS
Create Account
1/2in Dr. Torque Extension Bar, 90 ft.Ib./120 Nm
- Mfr # 487090
- Zoro # G023583952
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487090
- Zoro #
- G023583952
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 1/2 Inch Drive 90 ft-lbs (120Nm) High-Precision Torque Stick - 487090 Torque Extension Bar This 1/2in drive torque extension bar is designed to help deliver a consistent torque limit of 90 ft-lbs (120Nm) during fastening. It supports controlled tightening to reduce the risk of over-torquing when used with compatible sockets and drive tools. Built from Chrome Vanadium Steel and marked for quick identification, it's made for professional tool organization and repeatable results. The retention features help keep the connection stable between the extension and socket during use. Key Benefits 1/2in drive torque extension bar rated to a 90 ft-lbs limit. Helps reduce over-tightening by providing consistent, repeatable torque output. Chrome Vanadium Steel construction supports durability and reliable long-term performance. Hard-stamped size marking stays readable and won't rub off with handling. Spring-loaded detent ball helps keep sockets securely latched during use. Through-hole on drive end enables locking onto a compatible drive tang. SKU 487090 is suited to toolboxes where fast size identification and secure socket retention matter. The combination of torque limiting design, durable steel construction, and positive connection features supports accurate, controlled fastening while keeping your setup organized and dependable on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.