Shop GENIUS TOOLS
Create Account
#2 Philips Screwdriver 210mmL
- Mfr # 594+1812
- Zoro # G023584102
original price:Â $9.02 , new price: $8.12 , 9 percent off
new price:Â
$
8.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1812
- Zoro #
- G023584102
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Tip 210mm Length Precision Drive Ergonomic Handle - 594+1812 Professional Phillips Screwdriver This PH.2 Phillips screwdriver is built for accurate fastening and repeatable results in professional toolkits. It combines a precision-machined #2 tip with a plastic handle designed for a stable, controlled grip during detailed work. Constructed from high speed steel with anti-corrosive properties, it is made to hold up to heavy use while maintaining tip fit. Key Benefits PH.2 Phillips tip supports common fastening tasks with consistent driver engagement. Precision-machined tip improves fit, helping reduce cam-out and fastener damage. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Plastic ergonomic handle promotes comfort and reduces hand fatigue during extended use. Overall length 260mm balances reach and control for tight or recessed fasteners. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. SKU: 594+1812. Designed for professional technicians, this screwdriver focuses on reliable fit, controlled handling, and long service life. The combination of a precisely machined PH.2 tip, durable high speed steel, and a comfortable plastic handle supports accurate work across routine fastening and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.