Posidriv Screwdriver PZ 3 x 2xxmmL
- Mfr # 508+1943
- Zoro # G123582008
product price:Â
$
18.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 508+1943
- Zoro #
- G123582008
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Posidriv Screwdriver PZ3 x 200mm Length Heavy Duty Ergonomic Handle Precision Drive - 508+1943 Posidriv Hand Screwdriver This PZ.3 Posidriv hand screwdriver is built for accurate engagement on Posidriv fasteners, helping you maintain control during installation and removal. The overall length is 295 mm, offering added reach while keeping the tool balanced for steady hand use. Constructed from high speed steel, it's designed for strength, durability, and anti-corrosive protection. A precision machined tip supports consistent fit on the screw head to reduce slipping, while the soft, ergonomic handle helps maintain a firm connection during repeated tasks. Key Benefits PZ.3 Posidriv tip supports secure fit and reduces cam-out on fasteners. 295 mm overall length provides reach for recessed or hard-to-access screws. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip improves accuracy and helps prevent slipping or stripping. Soft ergonomic handle promotes comfort and controlled torque during extended use. Meets or exceeds ANSI standards for professional hand tool performance expectations. SKU 508+1943 is made for professional technicians who need dependable, repeatable performance from a Posidriv driver. With a precisely machined PZ3 tip, high speed steel build, and ergonomic soft handle, it's a practical choice for routine fastening work where grip, reach, and accuracy matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.