Shop GENIUS TOOLS
Create Account
PZ 2 Tang-Thru POSIDRIV Screwdriver 245mmL
- Mfr # 509+1952
- Zoro # G723579538
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 509+1952
- Zoro #
- G723579538
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver PZ2 Tang-Thru Posidriv 245mm Length Heavy-Duty Drive for Precision Fastening - 509+1952 Professional Hand Tool This PZ.2 Posidriv tang-thru screwdriver is built for dependable fastening where tip fit, control, and durability matter. The precision-machined tip is designed for accurate engagement on compatible fasteners, helping reduce cam-out and improving consistency in day-to-day work. Made from High Speed Steel for strength and anti-corrosive properties, it's suited to professional environments and heavy use. The ergonomic handle shape supports a secure grip, while the stated dimensions help balance reach with handling: 245mm length and 305mm overall length. Key Benefits PZ.2 Posidriv tang-thru design supports heavy-duty fastening and long-term service. 245mm length with 305mm overall reach improves access and control. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Precision machined tip promotes accurate fastener fit and reduced slippage. Ergonomic handle helps maintain firm connection and reduces hand fatigue. Meets or exceeds ANSI standards for professional expectations and consistent performance. SKU 509+1952 is designed and manufactured to professional-grade expectations, focusing on reliable tip engagement, durable materials, and comfortable handling. It's a practical choice for technicians who need consistent performance from a Posidriv screwdriver across repeated fastening tasks, with quality benchmarks supported by ANSI compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.