Shop GENIUS TOOLS
Create Account
PH 2 Philips Screwdriver 98mmL (Shank Type-H)
- Mfr # 502+1202
- Zoro # G423581848
original price:Â $5.97 , new price: $5.37 , 10 percent off
new price:Â
$
5.37
/ea
Sold in multiples of 2 for
$10.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502+1202
- Zoro #
- G423581848
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH2 98mm Length Shank Type-H Precision Drive Ergonomic Handle - 502+1202 Professional Phillips Screwdriver This PH2 Phillips screwdriver is built for controlled fastening where fit, comfort, and durability matter. The 98 mm overall length provides compact reach for detailed work while keeping handling steady and precise. Made from high speed steel with anti-corrosive properties, it supports long service life in demanding toolboxes and shop environments. The precision-machined tip is designed for accurate engagement with fasteners to help maintain consistent drive performance. Key Benefits PH2 Phillips tip with precision-machined geometry for accurate fastener engagement. 98 mm overall length supports controlled driving in compact or confined areas. High speed steel construction delivers strength, durability, and anti-corrosive performance. Soft, ergonomic handle helps reduce hand fatigue during extended use. Design promotes a firm connection to fasteners for steadier torque transfer. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver focuses on repeatable results: a comfortable grip, consistent tip fit, and materials intended for heavy use over time. The combination of compact length and a precisely machined PH2 tip helps support accurate work while reducing the chance of cam-out and fastener damage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.