Shop GENIUS TOOLS
Create Account
T-6 Tamperproof Star Screwdriver 150mmL
- Mfr # 504+7606
- Zoro # G623580979
product price:Â
$
8.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 504+7606
- Zoro #
- G623580979
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-6 Size 150mm Length Precision Drive Ergonomic Handle - 504+7606 Professional Precision Screwdriver This T-6 tamperproof star screwdriver is built for precise engagement on tamperproof star fasteners where control matters. With a 150 mm overall length, it balances reach and handling for detail-oriented work in professional toolkits. High Speed Steel construction supports strength, durability, and anti-corrosive properties. A soft, ergonomic handle improves grip comfort and helps maintain a firm connection to the fastener during use. Key Benefits T-6 tamperproof star tip supports accurate engagement on matching fasteners. 150 mm overall length balances access, control, and steady hand positioning. High Speed Steel build delivers strength, durability, and anti-corrosive performance. Precision-machined tip helps reduce slippage for cleaner, more controlled driving. Ergonomic soft handle improves comfort and helps minimize hand fatigue. Meets or exceeds ANSI standards for professional hand tool expectations. Designed and made for professional technicians, this precision screwdriver is built to perform over a lifetime of heavy use. The combination of a precisely machined tip, corrosion-resistant High Speed Steel, and an ergonomic soft handle supports consistent, reliable fastening performance across demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.