Shop GENIUS TOOLS
Create Account
#1 Philips Screwdriver 345mmL
- Mfr # 593+0531
- Zoro # G223580331
product price:Â
$
12.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+0531
- Zoro #
- G223580331
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #1 Size 45mm Length Precision Drive Ergonomic Handle - 593+0531 Professional Hand Tool This #1 Phillips screwdriver is built for controlled fastening and repeatable results in professional service work. With a 345mm overall length, it provides reach and leverage while maintaining the precision expected from a dedicated Phillips driver. A treated shaft supports heavy-duty durability for demanding applications, and the ergonomic handle is designed for a secure, comfortable grip during extended use. Key Benefits #1 Phillips screwdriver profile supports accurate fit for common Phillips fasteners. 345mm overall length helps improve access and leverage in tight spaces. Treated shaft increases strength and durability for tough, repeated applications. Heavy-duty design is built to handle a lifetime of professional use. Highly durable ergonomic handle reduces hand fatigue and improves grip security. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 593+0531 is a professional-grade Phillips screwdriver designed and made for technicians who rely on consistent tool performance. Its durable construction, treated shaft, and ergonomic handle support reliable fastening across daily, heavy-use tasks while maintaining the quality expectations associated with ANSI-compliant hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.