Shop GENIUS TOOLS
Create Account
PH 1 POSIDRIV Screwdriver 155mmL (Shank Type-H)
- Mfr # 504+1741
- Zoro # G123579480
product price:Â
$
7.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+1741
- Zoro #
- G123579480
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver PH1 Posidriv 155mm Length Shank Type-H Precision Drive Ergonomic Handle - 504+1741 Professional Hand Tool This PH1 (PZ.1) Posidriv screwdriver is built for controlled fastening where tip fit and hand comfort matter. With a 155 mm overall length and Shank Type-H design, it supports accurate engagement on compatible fasteners in professional toolkits. Constructed from High Speed Steel with anti-corrosive properties, it is designed for long service life. The precisely machined tip and soft, ergonomic handle help maintain a firm connection to fasteners and reduce slip during repetitive tasks. Key Benefits PZ.1 / PH1 Posidriv profile supports accurate fit on compatible fasteners. 155 mm overall length balances reach and control in tight work areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Precision-machined tip improves engagement for easier, more accurate fastening. Soft ergonomic handle helps reduce fatigue and supports a secure grip. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver is a dependable choice for heavy daily use. Its combination of durable materials, tip precision, and ergonomic handling supports consistent results while helping protect fasteners from damage caused by poor fit or slippage. SKU: 504+1741.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.