Shop GENIUS TOOLS
Create Account
PZ 2 POSIDRIV Screwdriver 200mmL
- Mfr # 506+1842
- Zoro # G823581394
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+1842
- Zoro #
- G823581394
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver 200mm Length PZ2 Posidriv Precision Drive Ergonomic Handle - 506+1842 Professional Hand Tool Genius Tools Screwdriver 200mm Length PZ2 Posidriv Precision Drive Ergonomic Handle - 506+1842 is built for controlled fastening where a secure Posidriv fit and consistent tip engagement matter. The PZ2 profile and precision-machined tip help reduce cam-out while maintaining accurate screw contact. Designed with a soft, ergonomic handle and an overall length of 200 mm, it balances reach and control for everyday shop and field work. High Speed Steel construction adds strength, durability, and anti-corrosive performance for long-term use. Key Benefits PZ2 Posidriv tip supports positive engagement on compatible fasteners. 200 mm overall length improves access while maintaining controlled handling. High Speed Steel build delivers strength, durability, and anti-corrosive properties. Precision-machined tip promotes accurate fit and reduces slipping on screws. Soft ergonomic handle helps maintain a firm connection during repeated use. Meets or exceeds ANSI standards for dependable professional shop performance. For technicians who rely on consistent results, this professional-grade Posidriv screwdriver focuses on tip accuracy, grip comfort, and durable materials. Built to handle heavy use over time, it's a practical choice for maintaining tool control and protecting fasteners from damage during installation and removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.