Shop GENIUS TOOLS
Create Account
1.6 x 9mm Offset Slotted Screwdriver 175mmL
- Mfr # 560916
- Zoro # G823583138
original price:Â $6.70 , new price: $6.03 , 10 percent off
new price:Â
$
6.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560916
- Zoro #
- G823583138
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Offset Slotted Screwdriver 1.6 x 9mm Blade, 175mm Length, Precision Drive, Durable Construction - 560916 Professional Hand Tool This offset slotted screwdriver is built for controlled driving where a straight screwdriver cannot reach. The 1.6 x 9.0mm slotted blade and 175mm overall length provide a practical balance of access and leverage for service and repair work. Made from tool-grade raw materials, it is designed for long-term professional use. A treated shaft increases strength and durability, while the ergonomic hard impact plastic handle and corrosion-resistant hex nut holder support reliable handling in demanding environments. Key Benefits Offset slotted design improves access in tight or obstructed fastener locations. 1.6 x 9.0mm blade size supports a secure, accurate slotted fit. 175mm overall length provides reach and control for daily shop use. Treated shaft increases strength for tough applications and long service life. Tool-grade raw materials built to handle a lifetime of professional use. Hard impact ergonomic handle helps reduce fatigue during extended use. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 560916.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.