Shop GENIUS TOOLS
Create Account
3mm Wobble Hex Screwdriver 145mmL
- Mfr # 592+4633
- Zoro # G423580414
original price:Â $6.73 , new price: $6.06 , 9 percent off
new price:Â
$
6.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+4633
- Zoro #
- G423580414
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3mm Wobble Drive 145mm Length Precision Hand Tool - 592+4633 Professional Hex Screwdriver This 3mm wobble hex screwdriver is built for controlled, accurate fastener engagement and steady hand feel. The 145mm overall length helps balance reach and control when working around components where access and alignment can be limited. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for strength and durability in frequent, demanding use. The treated shaft and hard impact plastic handle support consistent performance across tough applications. Key Benefits 3mm wobble hex tip supports fastener engagement when perfect alignment isn't possible. 145mm overall length provides practical reach without sacrificing precise control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Treated shaft increases durability for heavy-duty work and repeated torque cycles. Ergonomic hard impact plastic handle improves grip and resists jobsite wear. Meets or exceeds ANSI standards for dependable quality and consistency. SKU 592+4633 is a professional-grade hand tool designed for technicians who rely on durable, repeatable results. With a wobble-drive hex tip, strong alloy construction, and an impact-resistant handle, it fits well in precision-focused toolkits where longevity and reliable handling matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.