Shop GENIUS TOOLS
Create Account
1/16in Hex Scredriver 150mmL (SAE)
- Mfr # 504+3604
- Zoro # G223584100
product price:Â
$
8.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+3604
- Zoro #
- G223584100
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 1/16 Inch SAE Drive 150mm Length Precision Hand Tool - 504+3604, Precision Hex Screwdriver Built for controlled, accurate fastening, this 1/16in SAE hex screwdriver is designed for precision work where tip fit and handling matter. With an overall length of 150 mm, it offers reach and stability for detailed service and assembly tasks. The blade is made from High Speed Steel for strength, durability, and anti-corrosive properties. A soft, ergonomic handle supports a secure grip and helps maintain consistent engagement with fasteners during repeated use. Key Benefits 1/16in SAE hex tip supports accurate turning on small hex fasteners. 150 mm overall length provides reach while keeping control for precision work. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive material properties help protect the tool in demanding environments. Precision machined tip promotes proper fit and reduces cam-out and slippage. Soft ergonomic handle improves comfort and maintains a firm connection to fasteners. Designed and made for professional technicians, this screwdriver is built to handle heavy use while maintaining tip accuracy and dependable grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.