Shop GENIUS TOOLS
Create Account
#1 Square Screwdriver 195mmL
- Mfr # 500051
- Zoro # G723584273
original price:Â $6.50 , new price: $5.85 , 10 percent off
new price:Â
$
5.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500051
- Zoro #
- G723584273
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Square Screwdriver #1 Tip 195mm Length Precision Drive Ergonomic Handle - 500051 Professional Hand Tool Built for controlled fastening and consistent bit engagement, this #1 square screwdriver is designed for professional technicians who need dependable performance and a comfortable grip. The 195mm overall length provides practical reach while staying easy to maneuver in tighter work areas. Constructed from Chromium-vanadium steel alloy, the shaft is engineered for strength and anti-corrosive properties. A treated shaft adds durability for demanding applications, while the hard impact plastic handle supports secure handling during repeated use. Key Benefits #1 square tip supports steady engagement to reduce cam-out during fastening. 195mm overall length balances reach and control for precise hand driving. Chromium-vanadium steel alloy provides high strength and anti-corrosive protection. Treated shaft increases durability for heavy-duty applications and repeated daily use. Ergonomic hard impact plastic handle improves comfort and helps reduce fatigue. Meets or exceeds ANSI standards for consistent quality and professional performance. Designed and made for long-term shop use, this professional-grade screwdriver focuses on durability where it matters: the shaft, tip interface, and handle. It is a straightforward choice for technicians who want a reliable square-drive hand tool that holds up under heavy use and maintains performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.