#3 - 4 Offset Philips Screwdriver 175mmL
- Mfr # 570034
- Zoro # G523584466
original price:Â $8.95 , new price: $6.03 , 32 percent off
new price:Â
$
6.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 570034
- Zoro #
- G523584466
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Offset Phillips Screwdriver #3 x 175mm Length, 4 Drive, Durable Precision Hand Tool - 570034 Professional Hand Tool Designed for professional technicians, this offset screwdriver combines controlled access with a durable, heavy-duty build. The 175mm overall length helps reach tight areas where straight drivers are difficult to position. Manufactured from tool-grade raw materials, it is built for long-term shop use. A treated shaft boosts strength for tough applications, while the ergonomic hard impact plastic handle supports a stable grip during repeat fastening work. Key Benefits Offset #3/#4 Phillips-style screwdriver layout for improved access in confined spaces. 175mm overall length balances reach and control for precision fastening. Tool-grade raw materials support reliable performance over a lifetime of use. Treated shaft increases strength and durability for demanding, heavy-duty applications. Ergonomic hard impact plastic handle helps reduce fatigue and improves grip. Corrosion-resistant hex nut holder supports durability in professional environments. Meets or exceeds ANSI standards for dependable, professional-grade workmanship. SKU: 570034.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.